Zoro Homepage

Delta Water-Efficient Showerhead

  • Mfr # 52653-PK

  • Zoro # G0600750


product price: $37.25
/ea

Key Features

Flow Rate
1.5 gpm
ADA Compliant
No
Finish
Chrome
Height
3"
Width
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52653-PK
Zoro #
G0600750
UPC #
-
Country of Origin
China

Dimensions

Height
3"
Width
2-3/4"
Face Dia.
2-1/4"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
3
Overall Height (In.)
2.75
Overall Width (In.)
2.75

Details

Item
Shower Head Showering Component Faucet
Flow Rate
1.5 gpm
ADA Compliant
No
Finish
Chrome
Standards
ASME A112.18.1 / CSA B125.1
Green Certification or Other Recognition
WaterSense Certified
Flow Rate (GPM)
1.50
CEC Compliant
T
Weight
0.33 lb
Series
Universal Showering Components

Description

Delta Water-Efficient Showerhead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.