Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delta Windemere, 24", Towel Bar, Stainless

  • Mfr # 70024-SS

  • Zoro # G0873803


product price: $58.55
/ea

Key Features

Finish
Stainless
Width
26.16
Height
2.16
Series
Windemere®
Depth (In.)
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70024-SS
Zoro #
G0873803
UPC #
034449709712
Country of Origin
China

Dimensions

Width
26.16
Height
2.16
Depth (In.)
3.5
Overall Width (In.)
26.16
Overall Height (In.)
2.16
Length
3.5
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
Towel Bar Bath Hardware Accessory
Finish
Stainless
Series
Windemere®
Type
Accessory
Weight
1.35 lb
Mfr. Series
Other
Function
Bath Hardware

Description

Delta Windemere,24 In.,Towel Bar,Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.