Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delta Windemere Robe Hook

  • Mfr # 70035

  • Zoro # G0873767


product price: $23.15
/ea

Key Features

Height
2.5
Finish
Chrome
Width
2.19
Type
Accessory
Series
Windemere®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70035
Zoro #
G0873767
UPC #
034449709743
Country of Origin
United States

Dimensions

Height
2.5
Width
2.19
Length
2.31

Details

Item
Delta Windemere Robe Hook
Finish
Chrome
Type
Accessory
Series
Windemere®
Function
Bath Hardware
Mfr. Series
Other

Description

Delta Windemere Robe Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.