Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delta Windemere Robe Hook, Oil Bronze

  • Mfr # 70035-OB

  • Zoro # G0873627


product price: $33.50
/ea

Key Features

Height
2.5
Finish
Oil Rubbed Bronze
Type
Accessory
Series
Windemere®
Depth (In.)
2.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70035-OB
Zoro #
G0873627
UPC #
034449709668
Country of Origin
China

Dimensions

Height
2.5
Width
2.19
Depth (In.)
2.31
Overall Height (In.)
2.5
Overall Width (In.)
2.19
Length
2.31
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
Delta Windemere Robe Hook, Oil Bronze
Finish
Oil Rubbed Bronze
Type
Accessory
Series
Windemere®
Function
Bath Hardware
Weight
0.35 lb
Mfr. Series
Other

Description

Delta Windemere Robe Hook, Oil Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.