Zoro Homepage

Delta Windemere Tissue Holder, Stainless

  • Mfr # 70050-SS

  • Zoro # G0873864


product price: $47.05
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Product Series
Windemere
Manufacturers Warranty Length
Limited Lifetime Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70050-SS
Zoro #
G0873864
UPC #
034449709620
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty
Dispenser Height
2.6 in
Dispenser Width
4.3 in
Dispenser Depth
1.84 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Product Series
Windemere
Finish
Stainless

Description

Delta Windemere Tissue Holder,Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.