Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delta Windemere Towel Ring

  • Mfr # 70046

  • Zoro # G0873776


product price: $30.55
/ea

Key Features

Finish
Chrome
Width
6.38
Height
7.25
Type
Accessory
Series
Windemere®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70046
Zoro #
G0873776
UPC #
34449709583
Country of Origin
United States

Dimensions

Width
6.38
Height
7.25
Length
2.88

Details

Item
Delta Windemere Towel Ring
Finish
Chrome
Type
Accessory
Series
Windemere®
Mfr. Series
Other
Function
Bath Hardware

Description

Delta Windemere Towel Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.