
Delta Windemere Towel Ring, Stainless
Mfr # 70046-SS
Zoro # G0873855
product price: $38.15
/eaKey Features
Finish
Stainless
Width
6.38
Height
7.25
Depth (In.)
2.88
Series
Windemere®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70046-SS
Zoro #
G0873855
UPC #
034449709644
Country of Origin
China
Dimensions
Width
6.38
Height
7.25
Depth (In.)
2.88
Length
2.88
Overall Height (In.)
7.25
Overall Width (In.)
6.38
Manufacturers Warranty Length
Limited Lifetime Warranty
Details
Item
Towel Ring Bath Hardware Accessory
Finish
Stainless
Series
Windemere®
Type
Accessory
Weight
0.64 lb
Function
Bath Hardware
Mfr. Series
Other
Description
Delta Windemere Towel Ring ,Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.