This item is Discontinued.
This item is Discontinued.
Delta Zura Finial, Tub Filler, Champagne (Discontinued)
Mfr #
RP84848CZ
Zoro #
G0894189
UPC # 034449899109
Country of Origin China
Category Showerhead and Tub Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP84848CZ
Zoro #
G0894189
UPC #
034449899109
Country of Origin
China
Dimensions
Depth (In.)
0.75
Length
0.75
Overall Height (In.)
0.75
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
0.75
Width
0.75
Height
0.75
Details
Type
Faucet
Finish
Champagne Bronze
Item
Delta Zura Finial,Tub Filler,Champagne
Weight
0.202 lb
Series
Zura®
Function
Repair Part
Mfr. Series
Excluded
Description
Delta Zura Finial,Tub Filler,Champagne
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.