Commercial DEMD: Deck-Mount Electronic Soap Dispenser Battery

  • Mfr # DESD-751-BL

  • Zoro # G801763668


product price:  $588.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DESD-751-BL
Zoro #
G801763668
UPC #
55870468757
Country of Origin
Israel

Details

Material
Brass
Finish
Black

Description

  • 1-hole installation
  • 4--1/8" long, 4-1/8" high
  • Deck-mount electronic hand soap dispenser
  • Cast brass spout
  • DESD-750 - plug-in operation
  • DESD-751 - battery operated, batteries included
  • 2" max. deck thickness

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.