Zoro Homepage

Diverter 3-Setting 2-Port Trim Stainless

  • Mfr # T11800-SS

  • Zoro # G3975509


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Depth (In.)
2.88
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
CEC Compliant
T
Overall Height (In.)
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11800-SS
Zoro #
G3975509
UPC #
34449574532
Country of Origin
United States

Dimensions

Depth (In.)
2.88
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
4.5
Overall Width (In.)
4.5

Details

Item
Diverter 3-Setting 2-Port Trim Stainless
Finish
Stainless
CEC Compliant
T
Handle Type
Single Handle Lever
Series
Other
Weight
1.75 lb

Description

Delta Other 3-Setting 2-Port Diverter Trim Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.