Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diverter 3-Setting 2-Port Trim Venetian Bronze

  • Mfr # T11800-RB

  • Zoro # G3975560


product price: $269.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Venetian Bronze
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Series
Other
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11800-RB
Zoro #
G3975560
UPC #
34449574525
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
4.5
Overall Width (In.)
4.5
Depth (In.)
2.88
Width
4.5
Length
2.88
Height
4.5

Details

Item
Diverter 3-Setting 2-Port Trim Venetian Bronze
Type
Faucet
Finish
Venetian Bronze
Series
Other
Handle Type
Single Handle Lever
CEC Compliant
T
Weight
1.687 lb
Mfr. Series
Excluded
Handle
Single Handle Lever
Function
Showering Component

Description

Delta Other 3-Setting 2-Port Diverter Trim Venetian Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.