Zoro Homepage

Diverter 6-Setting 3-Port Trim Champagne Bronze

  • Mfr # T11900-CZ

  • Zoro # G3975673


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Champagne Bronze
Series
Other
Handle Type
Single Handle Lever
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11900-CZ
Zoro #
G3975673
UPC #
34449660983
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
3.47
Overall Height (In.)
4.5
Overall Width (In.)
4.5
Length
3.47
Height
4.5
Width
4.5

Details

Item
Diverter 6-Setting 3-Port Trim Champagne Bronze
Type
Faucet
Finish
Champagne Bronze
Series
Other
Handle Type
Single Handle Lever
Weight
1.68 lb
CEC Compliant
T
Mfr. Series
Excluded
Function
Showering Component
Handle
Single Handle Lever

Description

Delta Other 6-Setting 3-Port Diverter Trim Champagne Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.