Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diverter Assembly - Kitchen - Mini-Bulk

  • Mfr # RP63136MBS

  • Zoro # G201762131


product price: $9.15
/ea
Sold in multiples of 60 for $549.00

Key Features

Material
Metal
Overall Width (In.)
0.5 in
Overall Length (In.)
0.5 in
Overall Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP63136MBS
Zoro #
G201762131
UPC #
34449635653
Country of Origin
United States

Dimensions

Overall Width (In.)
0.5 in
Overall Length (In.)
0.5 in
Overall Height (In.)
3 in

Details

Material
Metal

Description

Delta Other: Diverter Assembly - Kitchen - Mini-Bulk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.