Diverter Assembly
Mfr # RP19653
Zoro # G3629538
product price:Â $15.59
/eaKey Features
Sub-Category
Diverter Assembly
Fits Brand
Delta
Material
Plastic
For Use With
Hand Shower
Features
Diverts the Flow of Water from the Spout to the Hand Shower, Genuine Delta Repair Part, Hand Shower Application
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RP19653
Zoro #
G3629538
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
7/8 in
Overall Length
1 in
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width
1 in
Details
Sub-Category
Diverter Assembly
Fits Brand
Delta
Material
Plastic
For Use With
Hand Shower
Item
Diverter Showering Component Faucet
Features
Diverts the Flow of Water from the Spout to the Hand Shower, Genuine Delta Repair Part, Hand Shower Application
Series
Other
Weight
0.032 lb
Compatible Mfr. Model Number
RP14979
Compatible Manufacturer Part Number
RP14979
Product Type
Transfer Valve
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Delta
Compatible Product Type
Hand Showers
Description
Diverter Assembly, Connection Size Not Applicable, Not Applicable, For Use With Hand Shower, For Use with Series Delta, Delta
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.