Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diverter Trim 3-Setting 2-Port

  • Mfr # T11800-RB

  • Zoro # G7823708


product price: $269.00
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11800-RB
Zoro #
G7823708
UPC #
034449574525
Country of Origin
United States

Details

Item
Diverter Trim,3-Setting,2-Port
Finish
Venetian Bronze
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified

Description

A gentle curve and slight flare characterize the clean, modern design of this Single-Handle 3-Setting Diverter Trim. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. The shower becomes your private sanctuary where body sprays and showerheads work in perfect harmony.


  • Trim kit only, must purchase rough-in kit separately
  • Must purchase rough-in kit R11000 sold separately
  • 2 individual positions, 1 shared position
  • Single lever handle for ease of operation
  • 1/2 in. rough-in
  • Includes valve cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.