Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diverter Trim 6-Setting 3-Port

  • Mfr # T11900

  • Zoro # G7824119


product price: $164.90
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
Standards
CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T11900
Zoro #
G7824119
UPC #
034449574617
Country of Origin
United States

Details

Item
Diverter Trim,6-Setting,3-Port
Finish
Chrome
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
Standards
CEC Certified

Description

A gentle curve and slight flare characterize the clean, modern design of this Single-Handle 6-Setting Diverter Trim in Chrome. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. The shower becomes your private sanctuary where body sprays and showerheads work in perfect harmony.


  • Trim kit only, must purchase rough-in kit separately
  • Must purchase rough-in kit R11000 sold separately
  • 3 individual positions, 3 shared positions
  • ADA-compliant single lever handle for ease of operation
  • Includes valve cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.