Zoro Homepage

Diverter Tub Spout, Pull Up, Chrome

  • Mfr # RP5834

  • Zoro # G3685981


product price: $28.39
/ea

Key Features

Connection Size
1/2 in
Tub Spout Connection Type
IPS
Material
Metal
Spout Reach
5 1/2 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP5834
Zoro #
G3685981
UPC #
034449115537
Country of Origin
China

Dimensions

Connection Size
1/2 in
Length (In.)
5-5/8
Size
5 1/2 in
Manufacturers Warranty Length
Lifetime
Tub Spout Connection Size
1/2 in

Description

Pull-Up Diverter Tub Spout, Connection Size 1/2 in, IPS, For Use With Bathtub Spouts, For Use with Series Not Specified, Ligature Resistant No, Delta, IPS, Spout Reach 5 1/2 in, Trim Finish Chrome, IPS, Pull Up Diverter Spout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.