Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diverter Tub Spout

  • Mfr # U1011-PK

  • Zoro # G8784610


product price: $103.00
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Depth (In.)
6.72
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
CEC Compliant
T
Weight
1.236 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1011-PK
Zoro #
G8784610
UPC #
034449670876
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
6.72
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
2.91
Overall Width (In.)
2.63

Details

Finish
Chrome
Item
Tub Spout Showering Component Faucet
CEC Compliant
T
Weight
1.236 lb
Series
Universal Showering Components

Description

Diverter Tub Spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.