Zoro Homepage

Dolman Wand Assembly

  • Mfr # RP101720RB

  • Zoro # G908582711


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Overall Length (In.)
2.31 in
Overall Height (In.)
4.63 in
Width
2.06 in
Height
4.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101720RB
Zoro #
G908582711
UPC #
195205000167
Country of Origin
China

Dimensions

Overall Length (In.)
2.31 in
Overall Height (In.)
4.63 in
Width
2.06 in
Height
4.63 in

Details

Material
ABS - Plastic
Finish
Venetian Bronze

Description

  • Constructed of ABS - Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.