
Dome Strainer w/ Screw
Mfr # RP7430CZ
Zoro # G312468137
product price: $37.75
/eaKey Features
Material of Construction - Drains
Stainless Steel
Length (In.)
0.38 in
Material of Construction
Stainless Steel
Color/Finish
Champagne Bronze
Finish
Champagne Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP7430CZ
Zoro #
G312468137
UPC #
34449646208
Country of Origin
United States
Dimensions
Length (In.)
0.38 in
Height (In.)
1.81 in
Depth
1.81 in
Details
Material of Construction - Drains
Stainless Steel
Material of Construction
Stainless Steel
Color/Finish
Champagne Bronze
Finish
Champagne Bronze
Description
This Dome Strainer with Screw is a key component to a coordinated bathroom. As part of a company that delivers water every day through millions of faucets worldwide, Delta provides a lifetime limited warranty on all parts to the original consumer. Delta is committed to providing you the best experience with water. Another way that Delta is more than just a faucet.
- Dome strainer with screw
- Screw 10-24 x 1.75 in.
- For use with drain assemblies RP291CZ, RP391CZ and RP691CZ (sold separately)
- Finish guaranteed not to tarnish or corrode
- Sold individually
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.