Zoro Homepage

Dorval 8" Towel Bar

  • Mfr # 75608-BL

  • Zoro # G401760425


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Zinc
Height
1.88 in
Length
3.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75608-BL
Zoro #
G401760425
UPC #
34449896801
Country of Origin
China

Dimensions

Height
1.88 in
Length
3.63 in

Details

Finish
Matte Black
Material
Zinc

Description

Delta Dorval: 8" Towel Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.