Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dorval Cross handle kit

  • Mfr # RP102152GS

  • Zoro # G108461052


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Length (In.)
2.13 in
Overall Width
2.13 in
Overall Height
1.94 in
Height
1.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102152GS
Zoro #
G108461052
UPC #
195205053699
Country of Origin
China

Dimensions

Length (In.)
2.13 in
Overall Width
2.13 in
Overall Height
1.94 in
Height
1.94 in

Details

Finish
Champagne Bronze / Porcelain
Material
Zinc
Handle Type
Two Handle Cross

Description

  • Constructed of Zinc
  • Two Handle Cross

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.