Dorval Cross handle kit
Mfr # RP102152PC
Zoro # G408461110
product price: $57.79
/eaKey Features
Material
Zinc
Height
1.94 in
Length (In.)
2.13 in
Overall Height
1.94 in
Handle Type
Two Handle Cross
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP102152PC
Zoro #
G408461110
UPC #
195205053705
Country of Origin
China
Dimensions
Height
1.94 in
Length (In.)
2.13 in
Overall Height
1.94 in
Overall Width
2.13 in
Details
Finish
Chrome
Material
Zinc
Handle Type
Two Handle Cross
Description
- Constructed of Zinc
- Two Handle Cross
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.