Zoro Homepage

Dorval Cross handle kit

  • Mfr # RP102152SS

  • Zoro # G208461105


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Handle Type
Two Handle Cross
Height
1.94 in
Length (In.)
2.13 in
Overall Width
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102152SS
Zoro #
G208461105
UPC #
195205053712
Country of Origin
China

Dimensions

Height
1.94 in
Length (In.)
2.13 in
Overall Width
2.13 in
Overall Height
1.94 in

Details

Finish
Stainless
Material
Zinc
Handle Type
Two Handle Cross

Description

  • Constructed of Zinc
  • Two Handle Cross

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.