Zoro Homepage

Dorval Diverter Handle, Set Screw And Button

  • Mfr # RP100944CZ

  • Zoro # G301761522


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Material
Zinc
Overall Height
2.25 in
Length (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100944CZ
Zoro #
G301761522
UPC #
34449931380
Country of Origin
United States

Dimensions

Overall Height
2.25 in
Length (In.)
2 in

Details

Finish
Champagne Bronze
Material
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.