Zoro Homepage

Dorval Handle - 1C Volume FM Tub Filler/ 14S

  • Mfr # H567CZ

  • Zoro # G001761464


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Material
Zinc
Handle Type
Single Handle Cross
Overall Height
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H567CZ
Zoro #
G001761464
UPC #
34449908436
Country of Origin
United States

Dimensions

Overall Height
2.75 in

Details

Finish
Champagne Bronze
Material
Zinc
Handle Type
Single Handle Cross

Description

The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. Inspired by the feminine lines of French architecture and the regal stature of German castles, the Dorval Bath Collection balances grace and power in this modern take on new traditional design. This single cross handle kit may be used with Dorval single handle tub/shower faucets. Easy to install, simply fit the handle over the stem unit and secure with the included set screw and allen wrench. You can install with confidence, knowing that Delta backs this handle kit with a lifetime limited warranty.


  • For use with Dorval 14S series faucets
  • May also be used with Dorval floor-mount roman tub filler
  • Metal cross handle is not ADA compliant
  • Red/blue indicators
  • Includes set screw for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.