Dorval Handle 1L-Roman Tub and WM Tub Filler

  • Mfr # H568CZ

  • Zoro # G201761363


product price:  $189.90
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Material
Zinc
Overall Height
5.75 in
Handle Type
Two Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H568CZ
Zoro #
G201761363
UPC #
34449908474
Country of Origin
United States

Dimensions

Overall Height
5.75 in

Details

Finish
Champagne Bronze
Material
Zinc
Handle Type
Two Handle Lever

Description

The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. Inspired by the feminine lines of French architecture and the regal stature of German castles, the Dorval Bath Collection balances grace and power in this modern take on new traditional design. This two lever handle kit may be used with Dorval two handle deck-mount roman tub faucets and two handle wall-mount tub filler faucets. Easy to install, simply fit the handle over the stem unit and secure with the included set screw and allen wrench. You can install with confidence, knowing that Delta backs this handle kit with a lifetime limited warranty.


  • For use with Dorval two handle deck-mount roman tub faucets
  • May also be used with Dorval two handle wall-mount tub filler faucets
  • ADA compliant metal lever handles
  • Red/blue indicators
  • Includes set screws for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.