Zoro Homepage

Dorval Handshower Base And Set Screw

  • Mfr # RP100915BL

  • Zoro # G101762101


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length (In.)
2.81 in
Material
Zinc
Height (In.)
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100915BL
Zoro #
G101762101
UPC #
34449929516
Country of Origin
United States

Dimensions

Length (In.)
2.81 in
Height (In.)
1.25 in

Details

Finish
Matte Black
Material
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.