
Dorval Roman Tub with Hand Shower Trim - Less Handles
Mfr # T4756-SSLHP
Zoro # G401763891
product price: $719.00
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 gpm
Material
Brass
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4756-SSLHP
Zoro #
G401763891
UPC #
34449908207
Country of Origin
United States
Details
Flow Rate
1.75 gpm
Material
Brass
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Description
The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. Inspired by the feminine lines of French architecture and the regal stature of German castles, the Dorval Bath Collection balances grace and power in this modern take on new traditional design. Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience.
- H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- Hand shower flows at 1.75 gpm
- Hand shower includes double check valves for backflow prevention
- Spray settings include: H2OKinetic spray, Massaging spray, and Pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.