Zoro Homepage

Dorval: Single Handle Bathroom Faucet

  • Mfr # 557-BLLPU-DST

  • Zoro # G008453119


product price: $507.15
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Width
5.94 in
Length
7.25 in
Height
7.38 in
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557-BLLPU-DST
Zoro #
G008453119
UPC #
195205017714
Country of Origin
China

Dimensions

Width
5.94 in
Length
7.25 in
Height
7.38 in

Details

Material
Zinc
Finish
Matte Black

Description

The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.