
Dorval: Single Handle Bathroom Faucet
Mfr # 557-CZLPU-DST
Zoro # G008453171
product price: $574.53
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Width
5.94 in
Length
7.25 in
Height
7.38 in
Finish
Champagne Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557-CZLPU-DST
Zoro #
G008453171
UPC #
195205017721
Country of Origin
China
Dimensions
Width
5.94 in
Length
7.25 in
Height
7.38 in
Details
Material
Zinc
Finish
Champagne Bronze
Description
The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.