Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dorval Tissue Holder Pivoting

  • Mfr # 756500-SS

  • Zoro # G001761013


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Product Series
Darcy
Height (In.)
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
756500-SS
Zoro #
G001761013
UPC #
34449896658
Country of Origin
China

Dimensions

Height (In.)
1.88 in
Length (In.)
3.5 in
Dispenser Width
8.19 in
Dispenser Height
2.19 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Product Series
Darcy
Finish
Stainless
Material
Zinc

Description

Delta Dorval: Tissue Holder Pivoting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.