
Delta Dorval Vertical Toilet Paper Holder, Black
Mfr # 756505-BL
Zoro # G001761174
product price:Â $97.90
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Color
Black
Product Series
Voss
Length (In.)
5.5 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
756505-BL
Zoro #
G001761174
UPC #
34449896771
Country of Origin
China
Dimensions
Length (In.)
5.5 in
Height (In.)
8.25 in
Dispenser Height
7.62 in
Dispenser Width
5.125 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Color
Black
Product Series
Voss
Material
Zinc
Finish
Matte Black
Description
Delta Dorval: Tissue Holder Vertical
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.