Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double, Robe Hook, 79735-PN

  • Mfr # 79735-PN

  • Zoro # G8784577


product price: $50.40
/ea

Key Features

Type
Accessory
Width
2.5
Height
4.63
Weight
0.631 lb
Length
3.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79735-PN
Zoro #
G8784577
UPC #
034449681391
Country of Origin
China

Dimensions

Width
2.5
Height
4.63
Length
3.88
Depth (In.)
3.88
Overall Height (In.)
4.63
Overall Width (In.)
2.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Robe / Utility Hook Bath Hardware Accessory
Type
Accessory
Weight
0.631 lb
Finish
Polished Nickel
Series
Cassidy™
Mfr. Series
Excluded
Function
Bath Hardware

Description

Double,Robe Hook,79735-PN

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.