Double, Robe Hook, 79936
Mfr # 79936
Zoro # G8784428
product price: $71.10
/eaKey Features
Type
Accessory
Width
1.81
Height
1.91
Length
2.25
Mfr. Series
Excluded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
79936
Zoro #
G8784428
UPC #
034449844208
Country of Origin
China
Dimensions
Width
1.81
Height
1.91
Length
2.25
Details
Item
Double,Robe Hook,79936
Type
Accessory
Mfr. Series
Excluded
Finish
Chrome
Series
Pivotalâ„¢
Function
Bath Hardware
Description
Double,Robe Hook,79936
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.