Zoro Homepage

Double, Robe Hook, 79936-SS

  • Mfr # 79936-SS

  • Zoro # G8314140


product price: $88.85
/ea
Free Shipping & Returns

Key Features

Height
1.91
Finish
Stainless
Width
1.81
Type
Accessory
Length
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79936-SS
Zoro #
G8314140
UPC #
034449844192
Country of Origin
China

Dimensions

Height
1.91
Width
1.81
Length
2.25
Overall Height (In.)
1.91
Depth (In.)
2.25
Overall Width (In.)
1.81
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Double,Robe Hook,79936-SS
Finish
Stainless
Type
Accessory
Weight
0.788 lb
Series
Pivotalâ„¢
Mfr. Series
Excluded
Function
Bath Hardware

Description

Double,Robe Hook,79936-SS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.