Zoro Homepage
This item is Discontinued.
Delta Double, Towel Bar, 75225-SS 75225-SS

Double, Towel Bar, 75225-SS (Discontinued)

  • Mfr # 75225-SS
  • Zoro # G8782212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75225-SS
Zoro #
G8782212
UPC #
034449763646
Country of Origin
China

Dimensions

Width
26
Height
6
Length
4
Overall Width (In.)
26
Overall Height (In.)
6
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
4

Details

Item
Towel Bar Bath Hardware Accessory
Type
Accessory
Weight
4.562 lb
Finish
Stainless
Series
Tesla®
Mfr. Series
Excluded
Function
Bath Hardware

Description

Double,Towel Bar,75225-SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.