Double, Towel Bar, 75925-RB
Mfr # 75925-RB
Zoro # G8310053
product price: $182.25
/ea
Free Shipping & Returns
Key Features
Type
Accessory
Width
27.38
Height
3.94
Length
6.38
Finish
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75925-RB
Zoro #
G8310053
UPC #
034449710718
Country of Origin
China
Dimensions
Width
27.38
Height
3.94
Length
6.38
Overall Height (In.)
3.94
Overall Width (In.)
27.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
6.38
Details
Item
Towel Bar Bath Hardware Accessory
Type
Accessory
Finish
Venetian Bronze
Weight
2.1 lb
Function
Bath Hardware
Series
Trinsic®
Mfr. Series
Other
Description
Double,Towel Bar,75925-RB
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.