Zoro Homepage

Downing Handle Assembly

  • Mfr # RP100863

  • Zoro # G808460829


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Zinc
Length (In.)
2 in
Overall Width
3.5 in
Height
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100863
Zoro #
G808460829
UPC #
34449925198
Country of Origin
China

Dimensions

Length (In.)
2 in
Overall Width
3.5 in
Height
3.25 in

Details

Finish
Chrome
Material
Zinc

Description


  • •Constructed of Zinc
  • •Two Handle Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.