Drain Assembly- Plastic Pop-Up - Less Lift Rod - Bathroom In Venetian Bronze

  • Mfr # RP62472RB

  • Zoro # G722875068


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Plastic
Finish
Spotshield Brushed Nickel
Length (In.)
2.13 in
Depth
5 in
Width
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP62472RB
Zoro #
G722875068
UPC #
34449646284
Country of Origin
China

Dimensions

Length (In.)
2.13 in
Depth
5 in
Width
2.13 in

Details

Material of Construction - Drains
Plastic
Finish
Spotshield Brushed Nickel
Item
Drain
Color - Drains
Venetian Bronze

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.