Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Assembly- Plastic Pop-Up - Less Lift Rod - Bathroom

  • Mfr # RP62472OB

  • Zoro # G307062913


product price: $44.55
/ea

Key Features

Material of Construction - Drains
Plastic
Color - Drains
Bronze
Length (In.)
2.13
Height (In.)
5
Width
2.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP62472OB
Zoro #
G307062913
UPC #
34449628518
Country of Origin
China

Dimensions

Length (In.)
2.13
Height (In.)
5
Width
2.13

Details

Item
Drain Assembly
Material of Construction - Drains
Plastic
Color - Drains
Bronze
Finish
Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.