Zoro Homepage

Drain Assembly - Plastic Pop-Up - Less Liftrod - Bathroom

  • Mfr # RP62472CZ

  • Zoro # G301762482


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Champagne Bronze
Overall Length (In.)
2.13 in
Overall Height (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP62472CZ
Zoro #
G301762482
UPC #
34449946407
Country of Origin
China

Dimensions

Overall Length (In.)
2.13 in
Overall Height (In.)
5 in

Details

Material
Plastic
Finish
Champagne Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.