Shop DELTA
See all product information
Create Account
Drain Stopper, Bathroom, Chrome
Mfr # RP5648
Zoro # G0885073
product price:Â $24.39
/eaKey Features
Type
Faucet
Weight
0.12 lb
Series
Other
Finish
Chrome
Manufacturers Warranty Length
Limited Lifetime Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP5648
- Zoro #
- G0885073
- UPC #
- 034449056489
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Details
- Item
- Drain Repair Part Faucet
- Type
- Faucet
- Weight
- 0.12 lb
- Series
- Other
- Finish
- Chrome
- Function
- Repair Part
- Mfr. Series
- Excluded
Description
Delta Drain Stopper,Bathroom, Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.