Zoro Homepage

Drain Stopper - Bathroom

  • Mfr # RP5648RB

  • Zoro # G612468288


product price: $32.69
/ea

Key Features

Material of Construction - Drains
Metal
Length (In.)
1.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP5648RB
Zoro #
G612468288
UPC #
34449451062
Country of Origin
United States

Dimensions

Length (In.)
1.31 in

Details

Material of Construction - Drains
Metal
Color/Finish
Venetian Bronze

Description

This pop-up style drain stopper works with most lift rod type drain systems.


  • Multiple finishes available.
  • Dual loop to accommodate various depth drain assemblies.
  • May be installed removable or non-removable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.