Drain Stopper, Pop Up, Stainless
Mfr # RP5648SS
Zoro # G612840657
product price: $53.99
/eaKey Features
Color
Stainless
Includes
Drain Stopper
Drain Stopper Type
Pop Up
Product Type
Drain Stopper
Application
Bathroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP5648SS
Zoro #
G612840657
UPC #
034449483735
Country of Origin
United States
Dimensions
Overall Diameter
1 3/8 in
Fits Minimum Drain Size
1 3/8 in
Details
Color
Stainless
Item
Drain Stopper
Includes
Drain Stopper
Drain Stopper Type
Pop Up
Product Type
Drain Stopper
Application
Bathroom
Material
Stainless Steel
Finish
Stainless
Description
Drain Stopper, Includes Drain Stopper, Standards Not Applicable, Material Stainless Steel, Color Silver, Product Type Drain Stopper, Overall Diameter 1 3/8 in, Finish Stainless, Application Bathroom, Drain Stopper Type Pop Up, Fits Minimum Drain Size 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.