Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain-Tub RP31558CZ Champagne Brnz

  • Mfr # RP31558CZ

  • Zoro # G8314098


product price: $145.80
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Champagne Bronze
Depth (In.)
2.84
Length
2.84
Width
2.84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP31558CZ
Zoro #
G8314098
UPC #
034449646215
Country of Origin
China

Dimensions

Depth (In.)
2.84
Length
2.84
Width
2.84
Height
1.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
2.84
Overall Height (In.)
1.38

Details

Item
Drain Tub / Shower Faucet
Type
Faucet
Finish
Champagne Bronze
Series
Other
Weight
0.63 lb
Mfr. Series
Excluded
Function
Tub / Shower

Description

Drain-Tub RP31558CZ Champagne Brnz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.