Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain - Tub

  • Mfr # RP31558SS

  • Zoro # G8784680


product price: $139.45
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Stainless
Length
2.84
Depth (In.)
2.84
Weight
0.63 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP31558SS
Zoro #
G8784680
UPC #
034449502399
Country of Origin
China

Dimensions

Length
2.84
Depth (In.)
2.84
Overall Width (In.)
2.84
Width
2.84
Height
1.38
Overall Height (In.)
1.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Drain - Tub
Type
Faucet
Finish
Stainless
Weight
0.63 lb
Series
Other
Mfr. Series
Excluded
Function
Tub / Shower

Description

Drain - Tub

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.