Shop DELTA
See all product information
Create Account
Driftex lavatory faucet and soap dispenser with Proximity Sensing - Battery operated, 0.5 gpm
- Mfr # 811DPA50-SSSD
- Zoro # G115621791
product price:Â
$
1,198.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Finish
Stainless
Handle Type
Electronic
Flow Rate
0.5 gpm
Body Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 811DPA50-SSSD
- Zoro #
- G115621791
- UPC #
- 55870485150
- Country of Origin
- Canada
- Color
- Silver
- Finish
- Stainless
- Handle Type
- Electronic
- Flow Rate
- 0.5 gpm
- Body Material
- Metal
- Green Certification or Other Recognition
- CalGreen Certified
- CEC Compliant
- T
- Standards
- Lead Free Compliant;CalGreen Certified;CEC Certified
Description
Electronic lavatory faucet with soap dispenser from the Driftex collection of the Architectural Design series. The entire body of the faucet and soap dispenser acts as a sensor as it features Proximity Sensing technology. These are ideal for high-traffic environments, providing superior vandal resistance, and ease of cleaning and maintenance while providing an aesthetic appeal.
- The perfect blend of designs and finish with heavy commercial innovations and durability
- High arc spout with 1 hole installation (each)
- Adjustable sensing range, auto shut-off, metering mode, periodic rinse, and time between soap shots.
- Adjustable sanitary purge interval, Number of soap activations per use, priming and cleaning modes
- Surface mounted control box
- Mixing valve required, 2-1/2" max. deck thickness
- Laminar, aerated, and Mikado spray outlets included with every faucet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.