Zoro Homepage

Dryden 24 Towel Bar

  • Mfr # 75124

  • Zoro # G006504882


product price: $71.85
/ea

Key Features

Finish
Chrome
Color
Silver
Height
1.75
Length
3.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75124
Zoro #
G006504882
UPC #
34449580731
Country of Origin
Unknown

Dimensions

Width
25.75
Height
1.75
Length
3.13

Details

Item
Towel bar
Finish
Chrome
Color
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.