Zoro Homepage

Dryden 3-Setting 2-Port Diverter Trim Polished Nickel

  • Mfr # T11851-PN

  • Zoro # G3975603


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Polished Nickel
Depth (In.)
2.78
Length
2.78
CEC Compliant
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11851-PN
Zoro #
G3975603
UPC #
34449724821
Country of Origin
United States

Dimensions

Depth (In.)
2.78
Length
2.78
Overall Height (In.)
4.5
Height
4.5
Overall Width (In.)
4.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
4.5

Details

Item
Dryden 3-Setting 2-Port Diverter Trim Polished Nickel
Type
Faucet
Finish
Polished Nickel
CEC Compliant
T
Handle
Single Handle Lever
Weight
1.6 lb
Handle Type
Single Handle Lever
Mfr. Series
Excluded
Function
Showering Component
Series
Drydenâ„¢

Description

Delta Dryden 3-Setting 2-Port Diverter Trim Polished Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.